BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Turning Insert, CNMG 432-QM 1105, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759201| Mfr #: CNMG 432-QM 1105

$17.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 1105No. of Edges: 4Chip-Breaker: QM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759201 Mfr #: CNMG 432-QM 1105
Grade: 1105No. of Edges: 4
Chip-Breaker: QMInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: YAB0780R01 IN2005
Super Alloy (S) Compatibility: YesInsert Size: 432
Mounting Hole Dia.: 0.203"ANSI Number: TCMT 2(1.5)2-UR 4315
Coating: PVDWorkpiece Compatibility: Super Alloy (S)
Inscribed Circle: 0.500"Rake: Neutral
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Diamond
For Use With: T-Max PInsert Application: Medium
Insert Style: CNMGNon Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampRelief Angle: 0 Degrees
Insert Thickness: 0.187"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.031"
Country of Origin (subject to change): United States

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 432, Chip-Breaker QM, Grade 1105, Insert Application Medium, Workpiece Compatibility Super Alloy (S), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number CNMG 432-QM 1105, ISO Number CNMG 12 04 08-QM 1105, Insert Material Carbide, Coating PVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 4, Mounting Hole Dia. 0.203 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews