Carbide Turning Insert, CNMG 432-QM 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766953| Mfr #: CNMG 432-QM 4235

$14.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Material: Carbide
Cast Iron (K) Compatibility: No
Rake: Neutral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766953 Mfr #: CNMG 432-QM 4235
Insert Material: CarbideCast Iron (K) Compatibility: No
Rake: NeutralGrade: 4235
Insert Size: 432Insert Style: CNMG
Inscribed Circle: 0.500"No. of Edges: 4
Stainless (M) Compatibility: NoInsert Application: Medium
Insert Shape: DiamondChip-Breaker: QM
Cutting Direction: NeutralMounting Style: Screw/Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.203"Workpiece Compatibility: Steel (P)
Coating: MTCVDNose Radius: 0.031"
Super Alloy (S) Compatibility: NoRelief Angle: 0 Degrees
Hardened (H) Compatibility: NoInsert Thickness: 0.187"
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 432, Chip-Breaker QM, Grade 4235, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 12 04 08-QM 4235, ANSI Number CNMG 432-QM 4235

Reviews