BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Turning Insert, CNMG 433-KR 3210, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758614| Mfr #: CNMG 433-KR 3210

$17.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Dia.: 0.203"Mounting Style: Screw/ClampInsert Shape: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758614 Mfr #: CNMG 433-KR 3210
Mounting Hole Dia.: 0.203"Mounting Style: Screw/Clamp
Insert Shape: DiamondNose Radius: 0.047"
Non Ferrous (N) Compatibility: NoRake: Neutral
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Cutting Direction: NeutralNo. of Edges: 4
ISO Number: CNMG 12 04 12-KR 3210Insert Thickness: 0.187"
Insert Style: CNMGInsert Material: Carbide
Insert Size: 433ANSI Number: CNMG 433-KR 3210
Coating: MTCVDInsert Application: Roughing
Relief Angle: 0 DegreesGrade: 3210
For Use With: T-Max PChip-Breaker: KR
Super Alloy (S) Compatibility: NoItem: Turning Insert
Inscribed Circle: 0.500"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoStainless (M) Compatibility: No
Country of Origin (subject to change): United States

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 433, Chip-Breaker KR, Grade 3210, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.047 In., ANSI Number CNMG 433-KR 3210, ISO Number CNMG 12 04 12-KR 3210, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 4, Mounting Hole Dia. 0.203 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews