KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CNMG 433-MR 2025, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761326| Mfr #: CNMG 433-MR 2025

$14.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: T-Max P
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761326 Mfr #: CNMG 433-MR 2025
Insert Shape: DiamondFor Use With: T-Max P
Insert Material: CarbideCast Iron (K) Compatibility: No
Rake: NeutralInscribed Circle: 0.500"
Insert Size: 433Insert Style: CNMG
Grade: 2025No. of Edges: 4
Stainless (M) Compatibility: YesInsert Application: Roughing
Chip-Breaker: MRANSI Number: CNMG 433-MR 2025
Mounting Style: Screw/ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203"
ISO Number: CNMG 12 04 12-MR 2025Workpiece Compatibility: Stainless (M)
Coating: MTCVDCutting Direction: Neutral
Nose Radius: 0.047"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.187"Item: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 433, Chip-Breaker MR, Grade 2025, Application Roughing, Workpiece Material Stainless Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 12 04 12-MR 2025, ANSI Number CNMG 433-MR 2025

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews