KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CNMG 433-PR 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759594| Mfr #: CNMG 433-PR 4235

$14.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: Yes
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759594 Mfr #: CNMG 433-PR 4235
Insert Thickness: 0.187"Steel (P) Compatibility: Yes
Insert Style: CNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Roughing
Workpiece Compatibility: Steel (P)ANSI Number: TCMT 2(1.5)2-UR 4315
Grade: 4235Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: PRCoating: MTCVD
Rake: NeutralNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.047"
Mounting Hole Dia.: 0.203"Insert Size: 433
ISO Number: YAB0780R01 IN2005Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: T-Max PInsert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 433, Chip-Breaker PR, Grade 4235, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 12 04 12-PR 4235, ANSI Number CNMG 433-PR 4235

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews