Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Carbide Turning Insert, CNMG 543-MM 2025, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760066| Mfr #: CNMG 543-MM 2025

$28.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • ISO Number: CNMG 16 06 12-MM 2025
  • Workpiece Compatibility: Stainless (M)
  • Cast Iron (K) Compatibility: No
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760066 Mfr #: CNMG 543-MM 2025
ISO Number: CNMG 16 06 12-MM 2025Workpiece Compatibility: Stainless (M)
Cast Iron (K) Compatibility: NoInsert Application: Medium
Nose Radius: 0.047"Mounting Style: Screw/Clamp
Inscribed Circle: 0.625"Insert Thickness: 0.250"
Non Ferrous (N) Compatibility: NoHardened (H) Compatibility: No
No. of Edges: 4ANSI Number: CNMG 543-MM 2025
Insert Size: 543Coating: MTCVD
Chip-Breaker: MMRelief Angle: 0 Degrees
Stainless (M) Compatibility: YesInsert Style: CNMG
Insert Material: CarbideCutting Direction: Neutral
Mounting Hole Dia.: 0.250"Item: Turning Insert
Rake: NeutralFor Use With: T-Max P
Grade: 2025Steel (P) Compatibility: No
Insert Shape: DiamondSuper Alloy (S) Compatibility: No
Country of Origin (subject to change): Sweden

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 543, Chip-Breaker MM, Grade 2025, Insert Application Medium, Workpiece Compatibility Stainless (M), Relief Angle 0 Degrees , Inscribed Circle 0.625 In., Insert Thickness 0.250 In., Nose Radius 0.047 In., ANSI Number CNMG 543-MM 2025, ISO Number CNMG 16 06 12-MM 2025, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 4, Mounting Hole Dia. 0.250 In., Mounting Style Screw/Clamp

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews