KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CNMG 544-KR 3210, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767382| Mfr #: CNMG 544-KR 3210

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.250"
Steel (P) Compatibility: No
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767382 Mfr #: CNMG 544-KR 3210
Insert Thickness: 0.250"Steel (P) Compatibility: No
Insert Style: CNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.625"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)Grade: 3210
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 4Chip-Breaker: KR
Coating: MTCVDRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.062"Mounting Hole Dia.: 0.250"
Insert Size: 544Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 544, Chip-Breaker KR, Grade 3210, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 5/8 In, Insert Thickness 0.250 In, Nose Radius 0.063 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.250 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 16 06 16-KR 3210, ANSI Number CNMG 544-KR 3210

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews