Carbide Turning Insert, DNMG 431-MF 2015, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763076| Mfr #: DNMG 431-MF 2015

$22.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Stainless (M)
Inscribed Circle: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763076 Mfr #: DNMG 431-MF 2015
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.500"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 2015
Coating: MTCVDMounting Hole Dia.: 0.203"
ANSI Number: DNMG 431-MF 2015Item: Turning Insert
Insert Application: FinishingSteel (P) Compatibility: No
Super Alloy (S) Compatibility: NoInsert Material: Carbide
Hardened (H) Compatibility: NoNo. of Edges: 4
Chip-Breaker: MFRake: Neutral
Cutting Direction: NeutralNose Radius: 0.016"
For Use With: T-Max PCast Iron (K) Compatibility: No
ISO Number: DNMG 15 04 04-MF 2015Insert Style: DNMG
Insert Thickness: 0.187"Insert Size: 431
Insert Shape: DiamondRelief Angle: 0 Degrees
Country of Origin (subject to change): United States

Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Diamond for Profiling, Style DNMG, Insert Size 431, Chip-Breaker MF, Grade 2015, Application Finishing, Workpiece Material Stainless Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG 15 04 04-MF 2015, ANSI Number DNMG 431-MF 2015

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews