KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, DNMG 431-PF 4215, Min. Qty 5

SANDVIK COROMANT| Zoro #: G3756462| Mfr #: DNMG 431-PF 4215

$14.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: DNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756462 Mfr #: DNMG 431-PF 4215
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: DNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Finishing
Workpiece Compatibility: Steel (P)Grade: 4215
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 4Chip-Breaker: PF
Coating: MTCVDRake: Negative
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.203"
Insert Size: 431Relief Angle: 11 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Diamond for Profiling, Style DNMG, Insert Size 431, Chip-Breaker PF, Grade 4215, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG 15 04 04-PF 4215, ANSI Number DNMG 431-PF 4215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews