KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, DNMG 432-KM 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764896| Mfr #: DNMG 432-KM 3215

$19.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: DNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764896 Mfr #: DNMG 432-KM 3215
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: DNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K)Grade: 3215
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 4Chip-Breaker: KM
Coating: MTCVDRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.203"
Insert Size: 432Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Diamond for Profiling, Style DNMG, Insert Size 432, Chip-Breaker KM, Grade 3215, Application Medium, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG 15 04 08-KM 3215, ANSI Number DNMG 432-KM 3215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews