Carbide Turning Insert, DNMG 432-PR 4215

SANDVIK COROMANT| Zoro #: G3756645| Mfr #: DNMG 432-PR 4215

$19.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756645 Mfr #: DNMG 432-PR 4215
Insert Shape: DiamondRake: Negative
No. of Edges: 4Insert Thickness: 0.1875"
Insert Material: CarbideMounting Style: Top and Hole Clamping
Item: Turning InsertRelief Angle: 0 Degrees Double Sided
Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)Cutting Direction: Neutral
ISO Number: DNMG 15 04 08-PR 4215Insert Style: DNMG
Nose Radius: 0.0315"Insert Application: Roughing
Inscribed Circle: 1/2"Chip-Breaker: PR
Hardened (H) Compatibility: YesMounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: NoCoating: MTCVD
Non Ferrous (N) Compatibility: NoInsert Size: 432
Cast Iron (K) Compatibility: YesGrade: 4215
Stainless (M) Compatibility: NoANSI Number: DNMG 432-PR 4215
Steel (P) Compatibility: YesCountry of Origin (subject to change): Multiple

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Diamond for Profiling, Style DNMG, Insert Size 432, Chip-Breaker PR, Grade 4215, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG 15 04 08-PR 4215, ANSI Number DNMG 432-PR 4215

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.