DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carbide Turning Insert, DNMG 432-QM H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760556| Mfr #: DNMG 432-QM H13A

$17.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: Uncoated
Insert Material: Carbide
Relief Angle: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760556 Mfr #: DNMG 432-QM H13A
Coating: UncoatedInsert Material: Carbide
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Grade: H13AInsert Thickness: 0.187"
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Super Alloy (S)Insert Size: 432
Nose Radius: 0.031"No. of Edges: 4
Mounting Hole Dia.: 0.203"Cast Iron (K) Compatibility: Yes
Insert Application: MediumStainless (M) Compatibility: No
Insert Shape: DiamondInsert Style: DNMG
Inscribed Circle: 0.500"Mounting Style: Screw/Clamp
Rake: NeutralChip-Breaker: QM
Cutting Direction: NeutralItem: Turning Insert
Super Alloy (S) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Diamond for Profiling, Style DNMG, Insert Size 432, Chip-Breaker QM, Grade H13A, Application Medium, Workpiece Material Non-Ferrous, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG 15 04 08-QM H13A, ANSI Number DNMG 432-QM H13A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews