Carbide Turning Insert, DNMG 433-PF 4215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759567| Mfr #: DNMG 433-PF 4215

$20.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Round
For Use With: CoroTurn 107
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759567 Mfr #: DNMG 433-PF 4215
Insert Shape: RoundFor Use With: CoroTurn 107
Insert Material: CarbideCast Iron (K) Compatibility: No
Rake: PositiveInscribed Circle: 0.197"
Insert Size: 433Insert Style: RCMT
Grade: 4235No. of Edges: 4
Stainless (M) Compatibility: NoInsert Application: Medium
ANSI Number: DNMG 433-PF 4215Mounting Style: Screw/Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.098"ISO Number: RCMT 05 02 M0 4235
Workpiece Compatibility: Steel (P)Coating: MTCVD
Cutting Direction: NeutralNose Radius: 0.098"
Super Alloy (S) Compatibility: NoRelief Angle: 7 Degrees
Hardened (H) Compatibility: NoInsert Thickness: 0.094"
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Diamond for Profiling, Style DNMG, Insert Size 433, Chip-Breaker PF, Grade 4215, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG 15 04 12-PF 4215, ANSI Number DNMG 433-PF 4215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews