PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Carbide Turning Insert, RCMT 3(2.5) 235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759375| Mfr #: RCMT 3(2.5) 235

$13.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 235No. of Edges: 4Chip-Breaker: RCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759375 Mfr #: RCMT 3(2.5) 235
Grade: 235No. of Edges: 4
Chip-Breaker: RCMTInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: YAB0780R01 IN2005
Super Alloy (S) Compatibility: NoInsert Size: 32.5
Mounting Hole Dia.: 0.1575"ANSI Number: TCMT 2(1.5)2-UR 4315
Coating: CVDWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.375"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Round
For Use With: CoroTurn 107Insert Application: Medium
Insert Style: RCMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampRelief Angle: 7 Degrees
Insert Thickness: 0.156"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.187"
Country of Origin (subject to change): United States

Description

Turning Insert, Round, Insert Style RCMT, Insert Size 32.5, Chip-Breaker RCMT, Grade 235, Insert Application Medium, Workpiece Compatibility Stainless (M), Relief Angle 7 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.156 In., Nose Radius 0.187 In., ANSI Number RCMT 3(2.5) 235, ISO Number RCMT 09 T3 00 235, Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Positive, For Use With CoroTurn 107, No. of Edges 4, Mounting Hole Dia. 0.1575 In.

Reviews