KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, RCMT 43 M0 4225, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763496| Mfr #: RCMT 43 M0 4225

$13.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: WNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763496 Mfr #: RCMT 43 M0 4225
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: WNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Stainless (M)Grade: 235
Stainless (M) Compatibility: YesInsert Shape: Trigon
No. of Edges: 6Chip-Breaker: QM
Coating: CVDRake: Negative
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.047"Mounting Hole Dia.: 0.1732"
Insert Size: 43ISO Number: WNMG 08 04 12-QM 235
Relief Angle: 0 DegreesSuper Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoInsert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , Round, Style RCMT, Insert Size 43, Chip-Breaker M0, Grade 4225, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.250 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number RCMT 12 04 00-M0 4225, ANSI Number RCMT 43 M0 4225

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews