KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, SCMT 432-PR 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761387| Mfr #: SCMT 432-PR 4235

$18.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: Yes
Insert Style: SCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761387 Mfr #: SCMT 432-PR 4235
Insert Thickness: 0.187"Steel (P) Compatibility: Yes
Insert Style: SCMTMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Roughing
Workpiece Compatibility: Steel (P)ANSI Number: TCMT 2(1.5)2-UR 4315
Grade: 4235Stainless (M) Compatibility: No
Insert Shape: SquareNo. of Edges: 4
Chip-Breaker: PRCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.031"
Mounting Hole Dia.: 0.2165"Insert Size: 432
ISO Number: YAB0780R01 IN2005Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , Square, Style SCMT, Insert Size 432, Chip-Breaker PR, Grade 4235, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.217 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 4, ISO Number SCMT 12 04 08-PR 4235, ANSI Number SCMT 432-PR 4235

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews