KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, SNMG 322-QM H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756505| Mfr #: SNMG 322-QM H13A

$11.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.125"
Steel (P) Compatibility: No
Insert Style: SNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756505 Mfr #: SNMG 322-QM H13A
Insert Thickness: 0.125"Steel (P) Compatibility: No
Insert Style: SNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Super Alloy (S)Grade: H13A
Stainless (M) Compatibility: NoInsert Shape: Square
No. of Edges: 8Chip-Breaker: QM
Coating: UncoatedRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.203"
Insert Size: 322Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 322, Chip-Breaker QM, Grade H13A, Application Medium, Workpiece Material Non-Ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.125 In, Nose Radius 0.032 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG 09 03 08-QM H13A, ANSI Number SNMG 322-QM H13A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews