Carbide Turning Insert, SNMG 433-KM 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767355| Mfr #: SNMG 433-KM 3215

$14.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Square
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767355 Mfr #: SNMG 433-KM 3215
Insert Shape: SquareInsert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Neutral
Grade: 3215Insert Size: 433
Insert Style: SNMGInscribed Circle: 0.500"
No. of Edges: 8Stainless (M) Compatibility: No
Insert Application: MediumChip-Breaker: KM
Cutting Direction: NeutralMounting Style: Screw/Clamp
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.203"Workpiece Compatibility: Cast Iron (K)
Coating: MTCVDNose Radius: 0.047"
Super Alloy (S) Compatibility: NoRelief Angle: 0 Degrees
Hardened (H) Compatibility: NoInsert Thickness: 0.187"
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 433, Chip-Breaker KM, Grade 3215, Application Medium, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG 12 04 12-KM 3215, ANSI Number SNMG 433-KM 3215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews