Carbide Turning Insert, SNMG 543-MR 2035, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758596| Mfr #: SNMG 543-MR 2035

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 2035No. of Edges: 8Chip-Breaker: MR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758596 Mfr #: SNMG 543-MR 2035
Grade: 2035No. of Edges: 8
Chip-Breaker: MRInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: YAB0780R01 IN2005
Super Alloy (S) Compatibility: NoInsert Size: 543
Mounting Hole Dia.: 0.250"ANSI Number: TCMT 2(1.5)2-UR 4315
Coating: PVDWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.625"Rake: Neutral
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Square
For Use With: T-Max PInsert Application: Roughing
Insert Style: SNMGNon Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampRelief Angle: 0 Degrees
Insert Thickness: 0.250"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.047"
Country of Origin (subject to change): Sweden

Description

Turning Insert, Square, Insert Style SNMG, Insert Size 543, Chip-Breaker MR, Grade 2035, Insert Application Roughing, Workpiece Compatibility Stainless (M), Relief Angle 0 Degrees , Inscribed Circle 0.625 In., Insert Thickness 0.250 In., Nose Radius 0.047 In., ANSI Number SNMG 543-MR 2035, ISO Number SNMG 15 06 12-MR 2035, Insert Material Carbide, Coating PVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 8, Mounting Hole Dia. 0.250 In., Mounting Style Screw/Clamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews