SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Turning Insert, SPMR 422 235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760872| Mfr #: SPMR 422 235

$17.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 235No. of Edges: 4Chip-Breaker: 53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760872 Mfr #: SPMR 422 235
Grade: 235No. of Edges: 4
Chip-Breaker: 53Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: NoInsert Size: 422
Insert Thickness: 0.125"Coating: CVD
Workpiece Compatibility: Stainless (M)Inscribed Circle: 0.500"
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Square
Rake: PositiveInsert Application: Finishing
Insert Style: SPMRNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 11 Degrees
Insert Material: CarbideHardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.031"
Country of Origin (subject to change): India

Description

Turning Insert, Square, Insert Style SPMR, Insert Size 422, Chip-Breaker 53, Grade 235, Insert Application Finishing, Workpiece Compatibility Stainless (M), Relief Angle 11 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.125 In., Nose Radius 0.031 In., ANSI Number SPMR 422 235, ISO Number SPMR 12 03 08 235, Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Positive, For Use With T-Max S, No. of Edges 4, Mounting Style Clamp

Reviews