BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Turning Insert, TCMT 221-PM 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758081| Mfr #: TCMT 221-PM 4235

$15.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 4235No. of Edges: 3Chip-Breaker: PM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758081 Mfr #: TCMT 221-PM 4235
Grade: 4235No. of Edges: 3
Chip-Breaker: PMStainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoInsert Size: 221
Mounting Hole Dia.: 0.11"Coating: MTCVD
Workpiece Compatibility: Steel (P)Inscribed Circle: 0.250"
Rake: PositiveCutting Direction: Neutral
Cast Iron (K) Compatibility: NoItem: Turning Insert
Insert Shape: TriangleFor Use With: CoroTurn 107
Insert Application: MediumInsert Style: TCMT
Non Ferrous (N) Compatibility: NoMounting Style: Screw/Clamp
Relief Angle: 7 DegreesInsert Material: Carbide
Insert Thickness: 0.125"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.016"
Country of Origin (subject to change): Sweden

Description

Turning Insert, Triangle, Insert Style TCMT, Insert Size 221, Chip-Breaker PM, Grade 4235, Insert Application Medium, Workpiece Compatibility Steel (P), Relief Angle 7 Degrees , Inscribed Circle 0.250 In., Insert Thickness 0.125 In., Nose Radius 0.016 In., ANSI Number TCMT 221-PM 4235, ISO Number TCMT 11 03 04-PM 4235, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Positive, For Use With CoroTurn 107, No. of Edges 3, Mounting Hole Dia. 0.11 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews