BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Turning Insert, TCMT 432-PR 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761536| Mfr #: TCMT 432-PR 4235

$26.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: MTCVDInsert Shape: TriangleISO Number: YAB0780R01 IN2005
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761536 Mfr #: TCMT 432-PR 4235
Coating: MTCVDInsert Shape: Triangle
ISO Number: YAB0780R01 IN2005Insert Style: TCMT
Super Alloy (S) Compatibility: NoMounting Style: Screw/Clamp
Non Ferrous (N) Compatibility: NoRake: Positive
ANSI Number: TCMT 2(1.5)2-UR 4315Hardened (H) Compatibility: No
Cast Iron (K) Compatibility: NoGrade: 4235
Inscribed Circle: 0.500"Mounting Hole Dia.: 0.216"
Insert Material: CarbideWorkpiece Compatibility: Steel (P)
Insert Application: RoughingRelief Angle: 7 Degrees
Nose Radius: 0.031"Cutting Direction: Neutral
Item: Turning InsertSteel (P) Compatibility: Yes
Stainless (M) Compatibility: NoInsert Size: 432
For Use With: CoroTurn 107No. of Edges: 3
Insert Thickness: 0.187"Chip-Breaker: PR
Country of Origin (subject to change): Sweden

Description

Turning Insert, Triangle, Insert Style TCMT, Insert Size 432, Chip-Breaker PR, Grade 4235, Insert Application Roughing, Workpiece Compatibility Steel (P), Relief Angle 7 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number TCMT 432-PR 4235, ISO Number TCMT 22 04 08-PR 4235, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Positive, For Use With CoroTurn 107, No. of Edges 3, Mounting Hole Dia. 0.216 In.

Reviews