DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carbide Turning Insert, TNMG 332-KM 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760364| Mfr #: TNMG 332-KM 3215

$14.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: MTCVD
Insert Material: Carbide
Relief Angle: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760364 Mfr #: TNMG 332-KM 3215
Coating: MTCVDInsert Material: Carbide
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: No
Grade: 3215Insert Thickness: 0.187"
Workpiece Compatibility: Cast Iron (K)Insert Size: 332
Nose Radius: 0.031"No. of Edges: 6
Mounting Hole Dia.: 0.15"Cast Iron (K) Compatibility: Yes
Insert Application: MediumStainless (M) Compatibility: No
Insert Shape: TriangleInsert Style: TNMG
Inscribed Circle: 0.375"Mounting Style: Screw/Clamp
Rake: NeutralChip-Breaker: KM
Cutting Direction: NeutralItem: Turning Insert
Super Alloy (S) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 332, Chip-Breaker KM, Grade 3215, Application Medium, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG 16 04 08-KM 3215, ANSI Number TNMG 332-KM 3215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews