KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, TNMG 332-MM 2035, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756611| Mfr #: TNMG 332-MM 2035

$12.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: TNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756611 Mfr #: TNMG 332-MM 2035
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: TNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Medium
Workpiece Compatibility: Stainless (M)ANSI Number: TCMT 2(1.5)2-UR 4315
Grade: 2035Stainless (M) Compatibility: Yes
Insert Shape: TriangleNo. of Edges: 6
Chip-Breaker: MMCoating: PVD
Rake: NeutralNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.031"
Mounting Hole Dia.: 0.203"Insert Size: 332
ISO Number: YAB0780R01 IN2005Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: T-Max PInsert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 332, Chip-Breaker MM, Grade 2035, Application Medium, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG 16 04 08-MM 2035, ANSI Number TNMG 332-MM 2035

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews