KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, TNMG 332-QM H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760382| Mfr #: TNMG 332-QM H13A

$11.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: TNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760382 Mfr #: TNMG 332-QM H13A
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: TNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Super Alloy (S)Grade: H13A
Stainless (M) Compatibility: NoInsert Shape: Triangle
No. of Edges: 6Chip-Breaker: QM
Coating: UncoatedRake: Neutral
Non Ferrous (N) Compatibility: YesCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.15"
Insert Size: 332Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 332, Chip-Breaker QM, Grade H13A, Application Medium, Workpiece Material Non-Ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG 16 04 08-QM H13A, ANSI Number TNMG 332-QM H13A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews