KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, TNMG 431-QM H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759025| Mfr #: TNMG 431-QM H13A

$15.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: TNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759025 Mfr #: TNMG 431-QM H13A
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: TNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Super Alloy (S)Grade: H13A
Stainless (M) Compatibility: NoInsert Shape: Triangle
No. of Edges: 6Chip-Breaker: QM
Coating: UncoatedRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.203"
Insert Size: 431Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 431, Chip-Breaker QM, Grade H13A, Application Medium, Workpiece Material Non-Ferrous, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG 22 04 04-QM H13A, ANSI Number TNMG 431-QM H13A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews