Carbide Turning Insert, TNMG 432-KR 3210, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758797| Mfr #: TNMG 432-KR 3210

$21.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: No
Workpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758797 Mfr #: TNMG 432-KR 3210
Stainless (M) Compatibility: NoWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.500"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 3210
Coating: MTCVDMounting Hole Dia.: 0.203"
Item: Turning InsertInsert Application: Roughing
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 6Chip-Breaker: KR
Rake: NeutralCutting Direction: Neutral
Nose Radius: 0.031"Cast Iron (K) Compatibility: Yes
Insert Style: TNMGInsert Thickness: 0.187"
Insert Size: 432Insert Shape: Triangle
Relief Angle: 0 DegreesCountry of Origin (subject to change): Sweden

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 432, Chip-Breaker KR, Grade 3210, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG 22 04 08-KR 3210, ANSI Number TNMG 432-KR 3210

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews