PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Carbide Turning Insert, TNMG 432-MM 1115, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766165| Mfr #: TNMG 432-MM 1115

$21.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 1115No. of Edges: 6Chip-Breaker: MM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766165 Mfr #: TNMG 432-MM 1115
Grade: 1115No. of Edges: 6
Chip-Breaker: MMInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: YAB0780R01 IN2005
Super Alloy (S) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.203"ANSI Number: TCMT 2(1.5)2-UR 4315
Coating: PVDWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.500"Rake: Neutral
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Triangle
For Use With: T-Max PInsert Application: Medium
Insert Style: TNMGNon Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampRelief Angle: 0 Degrees
Insert Thickness: 0.187"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.031"
Country of Origin (subject to change): United States

Description

Turning Insert, Triangle, Insert Style TNMG, Insert Size 432, Chip-Breaker MM, Grade 1115, Insert Application Medium, Workpiece Compatibility Stainless (M), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number TNMG 432-MM 1115, ISO Number TNMG 22 04 08-MM 1115, Insert Material Carbide, Coating PVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 6, Mounting Hole Dia. 0.203 In., Mounting Style Screw/Clamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews