SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Turning Insert, TNMG 432-PM 4215, Min. Qty 8

SANDVIK COROMANT| Zoro #: G3764171| Mfr #: TNMG 432-PM 4215

$13.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 4215No. of Edges: 6Chip-Breaker: PM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764171 Mfr #: TNMG 432-PM 4215
Grade: 4215No. of Edges: 6
Chip-Breaker: PMInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: YAB0780R01 IN2005
Super Alloy (S) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.203"ANSI Number: TCMT 2(1.5)2-UR 4315
Coating: MTCVDWorkpiece Compatibility: Steel (P)
Inscribed Circle: 0.500"Rake: Negative
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Triangle
For Use With: T-Max PInsert Application: Medium
Insert Style: TNMGNon Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampRelief Angle: 0 Degrees
Insert Thickness: 0.187"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.031"
Country of Origin (subject to change): Multiple

Description

Turning Insert, Triangle, Insert Style TNMG, Insert Size 432, Chip-Breaker PM, Grade 4215, Insert Application Medium, Workpiece Compatibility Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number TNMG 432-PM 4215, ISO Number TNMG 22 04 08-PM 4215, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Negative, For Use With T-Max P, No. of Edges 6, Mounting Hole Dia. 0.203 In., Mounting Style Screw/Clamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews