HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carbide Turning Insert, TNMG 432-PR 4215, Min. Qty 9

SANDVIK COROMANT| Zoro #: G3758027| Mfr #: TNMG 432-PR 4215

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: MTCVD
Insert Material: Carbide
Relief Angle: 11 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758027 Mfr #: TNMG 432-PR 4215
Coating: MTCVDInsert Material: Carbide
Relief Angle: 11 DegreesHardened (H) Compatibility: No
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: No
Grade: 4215Insert Thickness: 0.187"
Workpiece Compatibility: Steel (P)Insert Size: 432
Nose Radius: 0.031"No. of Edges: 6
Mounting Hole Dia.: 0.173"Cast Iron (K) Compatibility: No
Insert Application: RoughingStainless (M) Compatibility: No
Insert Shape: TriangleInsert Style: TNMG
Inscribed Circle: 0.500"Mounting Style: Screw/Clamp
Rake: NegativeChip-Breaker: PR
Cutting Direction: NeutralItem: Turning Insert
Super Alloy (S) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 432, Chip-Breaker PR, Grade 4215, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG 22 04 08-PR 4215, ANSI Number TNMG 432-PR 4215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews