DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carbide Turning Insert, TNMG 432-PR 4225, Min. Qty 7

SANDVIK COROMANT| Zoro #: G3766621| Mfr #: TNMG 432-PR 4225

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Material: Carbide
Relief Angle: 11 Degrees
Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766621 Mfr #: TNMG 432-PR 4225
Insert Material: CarbideRelief Angle: 11 Degrees
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoGrade: 4225
Insert Thickness: 0.187"Workpiece Compatibility: Steel (P)
ANSI Number: TNMG 432-PR 4225Insert Size: 432
Nose Radius: 0.031"No. of Edges: 6
Mounting Hole Dia.: 0.173"Cast Iron (K) Compatibility: No
Insert Application: RoughingStainless (M) Compatibility: No
Insert Shape: TriangleInsert Style: TNMG
Inscribed Circle: 0.500"Mounting Style: Screw/Clamp
Super Alloy (S) Compatibility: NoRake: Negative
Chip-Breaker: PRCutting Direction: Neutral
Item: Turning InsertCoating: MTCVD
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 432, Chip-Breaker PR, Grade 4225, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG 22 04 08-PR 4225, ANSI Number TNMG 432-PR 4225

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews