KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, TNMG 432-QM 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757616| Mfr #: TNMG 432-QM 4235

$17.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: Yes
Insert Style: TNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757616 Mfr #: TNMG 432-QM 4235
Insert Thickness: 0.187"Steel (P) Compatibility: Yes
Insert Style: TNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Steel (P)Grade: 4235
Stainless (M) Compatibility: NoInsert Shape: Triangle
No. of Edges: 6Chip-Breaker: QM
Coating: MTCVDRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.203"
Insert Size: 432Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 432, Chip-Breaker QM, Grade 4235, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG 22 04 08-QM 4235, ANSI Number TNMG 432-QM 4235

Reviews