PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Carbide Turning Insert, TNMG 432-QM H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766077| Mfr #: TNMG 432-QM H13A

$15.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: H13ANo. of Edges: 6Chip-Breaker: QM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766077 Mfr #: TNMG 432-QM H13A
Grade: H13ANo. of Edges: 6
Chip-Breaker: QMInsert Material: Carbide
Stainless (M) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.203"Coating: Uncoated
Super Alloy (S) Compatibility: YesWorkpiece Compatibility: Cast Iron (K), Nonferrous (N), Super Alloy (S)
Inscribed Circle: 0.500"Cutting Direction: Neutral
Cast Iron (K) Compatibility: YesItem: Turning Insert
Insert Shape: TriangleRake: Neutral
Insert Application: MediumInsert Style: TNMG
Non Ferrous (N) Compatibility: YesMounting Style: Screw/Clamp
Relief Angle: 0 DegreesInsert Thickness: 0.187"
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Nose Radius: 0.031"Country of Origin (subject to change): India

Description

Turning Insert, Triangle, Insert Style TNMG, Insert Size 432, Chip-Breaker QM, Grade H13A, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Nonferrous (N), Super Alloy (S), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number TNMG 432-QM H13A, ISO Number TNMG 22 04 08-QM H13A, Insert Material Carbide, Coating Uncoated, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews