Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Carbide Turning Insert, TNMM 543-MR 4235

SANDVIK COROMANT | Zoro #: G3760093 | Mfr #: TNMM 543-MR 4235

$ 27.81 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Sandvik Coromant #TNMM 543-MR 4235 Specifications

Zoro #: G3760093 Mfr #: TNMM 543-MR 4235
Coating: MTCVD Insert Style: TNMM
For Use With: T-Max P Cutting Direction: Neutral
Cast Iron (K) Compatibility: No Nose Radius: 0.047"
Non Ferrous (N) Compatibility: No No. of Edges: 3
Insert Application: Roughing Insert Size: 543
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Insert Thickness: 0.250" Grade: 4235
Insert Shape: Triangle Insert Material: Carbide
Stainless (M) Compatibility: No ANSI Number: TNMM 543-MR 4235
ISO Number: TNMM 27 06 12-MR 4235 Mounting Hole Dia.: 0.110"
Inscribed Circle: 0.625" Item: Turning Insert
Workpiece Compatibility: Steel (P) Mounting Style: Screw/Clamp
Rake: Neutral Relief Angle: 0 Degrees
Steel (P) Compatibility: Yes Chip-Breaker: MR
Country of Origin (subject to change): Sweden

Description

Turning Insert, Triangle, Insert Style TNMM, Insert Size 543, Chip-Breaker MR, Grade 4235, Insert Application Roughing, Workpiece Compatibility Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.625 In., Insert Thickness 0.250 In., Nose Radius 0.047 In., ANSI Number TNMM 543-MR 4235, ISO Number TNMM 27 06 12-MR 4235, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 3, Mounting Hole Dia. 0.110 In., Mounting Style Screw/Clamp

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews