KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, TNMX 434-WR 4215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766883| Mfr #: TNMX 434-WR 4215

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: TNMX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766883 Mfr #: TNMX 434-WR 4215
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: TNMXMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Roughing
Workpiece Compatibility: Steel (P)Grade: 4215
Stainless (M) Compatibility: NoInsert Shape: Triangle
No. of Edges: 6Chip-Breaker: WR
Coating: MTCVDRake: Negative
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.062"Mounting Hole Dia.: 0.110"
Insert Size: 434Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMX, Insert Size 434, Chip-Breaker WR, Grade 4215, Application Wiper Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.063 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMX 22 04 16-WR 4215, ANSI Number TNMX 434-WR 4215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews