SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Turning Insert, VBMT 331-MM 2025, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765474| Mfr #: VBMT 331-MM 2025

$24.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 2025No. of Edges: 2Chip-Breaker: MM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765474 Mfr #: VBMT 331-MM 2025
Grade: 2025No. of Edges: 2
Chip-Breaker: MMInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: YAB0780R01 IN2005
Super Alloy (S) Compatibility: NoInsert Size: 331
Mounting Hole Dia.: 0.1732"ANSI Number: TCMT 2(1.5)2-UR 4315
Coating: MTCVDWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.375"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Diamond
For Use With: CoroTurn 107Insert Application: Medium
Insert Style: VBMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampRelief Angle: 5 Degrees
Insert Thickness: 0.187"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.016"
Country of Origin (subject to change): United States

Description

Turning Insert, Diamond, Insert Style VBMT, Insert Size 331, Chip-Breaker MM, Grade 2025, Insert Application Medium, Workpiece Compatibility Stainless (M), Relief Angle 5 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.187 In., Nose Radius 0.016 In., ANSI Number VBMT 331-MM 2025, ISO Number VBMT 16 04 04-MM 2025, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Positive, For Use With CoroTurn 107, No. of Edges 2, Mounting Hole Dia. 0.1732 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews