Carbide Turning Insert, VCGX 332-AL H10, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762963| Mfr #: VCGX 332-AL H10

$22.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: CoroTurn 107
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762963 Mfr #: VCGX 332-AL H10
Insert Shape: DiamondFor Use With: CoroTurn 107
Insert Material: CarbideCast Iron (K) Compatibility: No
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 332Insert Style: VCGX
Grade: H10No. of Edges: 2
Stainless (M) Compatibility: NoInsert Application: Medium
Chip-Breaker: ALCutting Direction: Neutral
Mounting Style: Screw/ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: YesMounting Hole Dia.: 0.110"
Workpiece Compatibility: Nonferrous (N)Coating: Uncoated
Nose Radius: 0.031"Super Alloy (S) Compatibility: No
Relief Angle: 7 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.187"Item: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , 35 Degrees Diamond, Style VCGX, Insert Size 332, Chip-Breaker AL, Grade H10, Application Finishing, Workpiece Material Non-Ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number VCGX 16 04 08-AL H10, ANSI Number VCGX 332-AL H10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews