HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carbide Turning Insert, VNGP 331-DS 1105, Min. Qty 8

SANDVIK COROMANT| Zoro #: G3761274| Mfr #: VNGP 331-DS 1105

$26.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: PVD
Insert Material: Carbide
Relief Angle: 7 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761274 Mfr #: VNGP 331-DS 1105
Coating: PVDInsert Material: Carbide
Relief Angle: 7 DegreesHardened (H) Compatibility: No
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: No
Grade: 1105Insert Thickness: 0.187"
Workpiece Compatibility: Super Alloy (S)Insert Size: 331
Nose Radius: 0.016"No. of Edges: 4
Mounting Hole Dia.: 0.15"Cast Iron (K) Compatibility: No
Insert Application: FinishingStainless (M) Compatibility: No
Insert Shape: DiamondInsert Style: VNGP
Inscribed Circle: 0.375"Mounting Style: Screw/Clamp
Rake: NegativeCutting Direction: Neutral
Item: Turning InsertSuper Alloy (S) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Diamond, Style VNGP, Insert Size 331, Chip-Breaker DS, Grade 1105, Application Medium, Workpiece Material Heat Resistant Super Alloys, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNGP 16 04 04 1105, ANSI Number VNGP 331-DS 1105

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews