KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, VNMG 331-MF 2015, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763645| Mfr #: VNMG 331-MF 2015

$24.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: VNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763645 Mfr #: VNMG 331-MF 2015
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: VNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Finishing
Workpiece Compatibility: Stainless (M)Grade: 2015
Stainless (M) Compatibility: YesInsert Shape: Diamond
No. of Edges: 4Chip-Breaker: MF
Coating: MTCVDRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.15"
Insert Size: 331Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 331, Chip-Breaker MF, Grade 2015, Application Finishing, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG 16 04 04-MF 2015, ANSI Number VNMG 331-MF 2015

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews