Carbide Turning Insert, VNMG 332-KM 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764957| Mfr #: VNMG 332-KM 3215

$26.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764957 Mfr #: VNMG 332-KM 3215
Insert Shape: DiamondInsert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Neutral
Grade: 3215Insert Size: 332
Insert Style: VNMGInscribed Circle: 0.375"
No. of Edges: 4Stainless (M) Compatibility: No
Insert Application: MediumChip-Breaker: KM
Cutting Direction: NeutralMounting Style: Screw/Clamp
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.15"Workpiece Compatibility: Cast Iron (K)
Coating: MTCVDNose Radius: 0.031"
Super Alloy (S) Compatibility: NoRelief Angle: 0 Degrees
Hardened (H) Compatibility: NoInsert Thickness: 0.187"
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 332, Chip-Breaker KM, Grade 3215, Application Medium, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG 16 04 08-KM 3215, ANSI Number VNMG 332-KM 3215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews