KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, VNMG 332-MM 1115, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756374| Mfr #: VNMG 332-MM 1115

$25.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: VNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756374 Mfr #: VNMG 332-MM 1115
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: VNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Medium
Workpiece Compatibility: Stainless (M)Grade: 1115
Stainless (M) Compatibility: YesInsert Shape: Diamond
No. of Edges: 4Chip-Breaker: MM
Coating: PVDRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.15"
Insert Size: 332Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 332, Chip-Breaker MM, Grade 1115, Application Medium, Workpiece Material Heat Resistant Super Alloys, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG 16 04 08-MM 1115, ANSI Number VNMG 332-MM 1115

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews