Carbide Turning Insert, VNMG 332-PM 4215

SANDVIK COROMANT| Zoro #: G3758657| Mfr #: VNMG 332-PM 4215

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: T-Max P
Item: Turning Insert
ANSI Number: TCMT 2(1.5)2-UR 4315
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G3758657 Mfr #: VNMG 332-PM 4215
Insert Style: VNMGInsert Shape: Diamond
Cutting Direction: NeutralItem: Turning Insert
Inscribed Circle: 0.375"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampMounting Hole Dia.: 0.15"
Insert Thickness: 0.187"Hardened (H) Compatibility: No
No. of Edges: 4Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
Relief Angle: 7 DegreesNose Radius: 0.031"
ISO Number: YAB0780R01 IN2005Chip-Breaker: PM
ANSI Number: TCMT 2(1.5)2-UR 4315Rake: Negative
For Use With: T-Max PInsert Material: Carbide
Insert Application: MediumCoating: MTCVD
Workpiece Compatibility: Steel (P)Insert Size: 332
Super Alloy (S) Compatibility: NoGrade: 4215
Country of Origin (subject to change): Multiple

Product Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 332, Chip-Breaker PM, Grade 4215, Application Medium, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG 16 04 08-PM 4215, ANSI Number VNMG 332-PM 4215

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews