BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Turning Insert, WNMG 432-KM 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765203| Mfr #: WNMG 432-KM 3215

$19.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nose Radius: 0.031"Coating: MTCVDInsert Size: 432
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765203 Mfr #: WNMG 432-KM 3215
Nose Radius: 0.031"Coating: MTCVD
Insert Size: 432Cutting Direction: Neutral
Insert Material: CarbideISO Number: YAB0780R01 IN2005
Non Ferrous (N) Compatibility: NoSteel (P) Compatibility: No
Grade: 3215Item: Turning Insert
Insert Application: MediumSuper Alloy (S) Compatibility: No
Workpiece Compatibility: Cast Iron (K)Inscribed Circle: 0.500"
Mounting Hole Dia.: 0.203"Cast Iron (K) Compatibility: Yes
Rake: NeutralNo. of Edges: 6
For Use With: T-Max PMounting Style: Screw/Clamp
Insert Thickness: 0.187"Stainless (M) Compatibility: No
ANSI Number: WNMG 432-KM 3215Insert Style: WNMG
Relief Angle: 0 DegreesInsert Shape: Trigon
Chip-Breaker: KMHardened (H) Compatibility: No
Country of Origin (subject to change): Sweden

Description

Turning Insert, Trigon, Insert Style WNMG, Insert Size 432, Chip-Breaker KM, Grade 3215, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number WNMG 432-KM 3215, ISO Number WNMG 08 04 08-KM 3215, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 6, Mounting Hole Dia. 0.203 In., Mounting Style Screw/Clamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews