Carbide Turning Insert, WNMG 432-PM 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757521| Mfr #: WNMG 432-PM 4235

$16.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Trigon
Insert Material: Carbide
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757521 Mfr #: WNMG 432-PM 4235
Insert Shape: TrigonInsert Material: Carbide
Cast Iron (K) Compatibility: NoRake: Neutral
Grade: 4235Insert Size: 432
Insert Style: WNMGInscribed Circle: 0.500"
No. of Edges: 6Stainless (M) Compatibility: No
Insert Application: MediumChip-Breaker: PM
Cutting Direction: NeutralMounting Style: Screw/Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.203"Workpiece Compatibility: Steel (P)
Coating: MTCVDNose Radius: 0.031"
Super Alloy (S) Compatibility: NoRelief Angle: 0 Degrees
Hardened (H) Compatibility: NoInsert Thickness: 0.187"
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker PM, Grade 4235, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG 08 04 08-PM 4235, ANSI Number WNMG 432-PM 4235

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews