HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carbide Turning Insert, WNMG 433-MR 2025, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759192| Mfr #: WNMG 433-MR 2025

$18.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Stainless (M)
Inscribed Circle: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759192 Mfr #: WNMG 433-MR 2025
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.500"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 2025
Coating: MTCVDMounting Hole Dia.: 0.203"
ANSI Number: TCMT 2(1.5)2-UR 4315Item: Turning Insert
Insert Application: RoughingSteel (P) Compatibility: No
Super Alloy (S) Compatibility: NoInsert Material: Carbide
Hardened (H) Compatibility: NoNo. of Edges: 6
Chip-Breaker: MRRake: Neutral
Cutting Direction: NeutralNose Radius: 0.047"
For Use With: T-Max PCast Iron (K) Compatibility: No
ISO Number: YAB0780R01 IN2005Insert Style: WNMG
Insert Thickness: 0.187"Insert Size: 433
Insert Shape: TrigonRelief Angle: 0 Degrees
Country of Origin (subject to change): Sweden

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 433, Chip-Breaker MR, Grade 2025, Application Roughing, Workpiece Material Stainless Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG 08 04 12-MR 2025, ANSI Number WNMG 433-MR 2025

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews