KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, WNMG 433-MR 2035, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760276| Mfr #: WNMG 433-MR 2035

$14.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: No
Insert Style: WNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760276 Mfr #: WNMG 433-MR 2035
Insert Thickness: 0.187"Steel (P) Compatibility: No
Insert Style: WNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Roughing
Workpiece Compatibility: Stainless (M)Grade: 2035
Stainless (M) Compatibility: YesInsert Shape: Trigon
No. of Edges: 6Chip-Breaker: MR
Coating: PVDRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.047"Mounting Hole Dia.: 0.203"
Insert Size: 433Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 433, Chip-Breaker MR, Grade 2035, Application Roughing, Workpiece Material Stainless Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG 08 04 12-MR 2035, ANSI Number WNMG 433-MR 2035

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews