SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CBN Turning Insert, CNGA431T0330AWH 7015, Min. Qty 5

SANDVIK COROMANT| Zoro #: G3753976| Mfr #: CNGA431T0330AWH 7015

$185.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: 7015No. of Edges: 4Coating: PVD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753976 Mfr #: CNGA431T0330AWH 7015
Grade: 7015No. of Edges: 4
Coating: PVDWorkpiece Compatibility: Hardened (H)
Inscribed Circle: 0.500"Chip-Breaker: WF
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Diamond
Rake: NeutralInsert Application: Finishing
Stainless (M) Compatibility: NoInsert Style: CNGA
Non Ferrous (N) Compatibility: NoMounting Style: Screw/Clamp
Super Alloy (S) Compatibility: NoInsert Size: 431
Insert Thickness: 0.187"Hardened (H) Compatibility: Yes
Mounting Hole Dia.: 0.150"Steel (P) Compatibility: No
Nose Radius: 0.016"Relief Angle: 0 Degrees
Country of Origin (subject to change): Poland

Description

Turning Insert, Diamond, Insert Style CNGA, Insert Size 431, Chip-Breaker WF, Grade 7015, Insert Application Finishing, Workpiece Compatibility Hardened (H), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.016 In., ANSI Number CNGA431T0330AWH 7015, ISO Number CNGA120404T01030AWH 7015, Insert Material Cubic Boron Nitride, Coating PVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 4, Mounting Hole Dia. 0.150 In.

Reviews