Cermet Turning Insert, CNMG 321-PF 1525, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763304| Mfr #: CNMG 321-PF 1525

$10.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
Insert Material: Cermet
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763304 Mfr #: CNMG 321-PF 1525
Insert Shape: DiamondInsert Material: Cermet
Cast Iron (K) Compatibility: NoRake: Neutral
Grade: 1525Insert Size: 321
Insert Style: CNMGInscribed Circle: 0.375"
No. of Edges: 4Stainless (M) Compatibility: No
Insert Application: FinishingChip-Breaker: PF
Cutting Direction: NeutralMounting Style: Screw/Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.203"Workpiece Compatibility: Steel (P)
Coating: PVDNose Radius: 0.016"
Super Alloy (S) Compatibility: NoRelief Angle: 0 Degrees
Hardened (H) Compatibility: NoInsert Thickness: 0.125"
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 321, Chip-Breaker PF, Grade 1525, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.125 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 09 03 04-PF 1525, ANSI Number CNMG 321-PF 1525

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews