KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cermet Turning Insert, CNMG 431-PF 1525, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762692| Mfr #: CNMG 431-PF 1525

$14.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: Yes
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762692 Mfr #: CNMG 431-PF 1525
Insert Thickness: 0.187"Steel (P) Compatibility: Yes
Insert Style: CNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Finishing
Workpiece Compatibility: Steel (P)Grade: 1525
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 4Chip-Breaker: PF
Coating: PVDRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.203"
Insert Size: 431Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CermetCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 431, Chip-Breaker PF, Grade 1525, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 12 04 04-PF 1525, ANSI Number CNMG 431-PF 1525

Reviews