Cermet Turning Insert, CNMG 431-WF 1525, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757372| Mfr #: CNMG 431-WF 1525

$18.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: No
Workpiece Compatibility: Steel (P)
Inscribed Circle: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757372 Mfr #: CNMG 431-WF 1525
Stainless (M) Compatibility: NoWorkpiece Compatibility: Steel (P)
Inscribed Circle: 0.500"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 1525
Coating: PVDMounting Hole Dia.: 0.203"
ANSI Number: TCMT 2(1.5)2-UR 4315Item: Turning Insert
Insert Application: FinishingSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoInsert Material: Cermet
Hardened (H) Compatibility: NoNo. of Edges: 4
Chip-Breaker: WFRake: Neutral
Cutting Direction: NeutralNose Radius: 0.016"
For Use With: T-Max PCast Iron (K) Compatibility: No
ISO Number: YAB0780R01 IN2005Insert Style: CNMG
Insert Thickness: 0.187"Insert Size: 431
Insert Shape: DiamondRelief Angle: 0 Degrees
Country of Origin (subject to change): Sweden

Description

Cermet Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 431, Chip-Breaker WF, Grade 1525, Application Wiper Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 12 04 04-WF 1525, ANSI Number CNMG 431-WF 1525

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews